This product requires certification to purchase.

24 x 120 in. Air Filter Polyester MERV 8

MANN + HUMMEL

24 x 120 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050242405
  • Item #7853020
  • Manufacturer Part #050242405
4.2 out of 5 Customer Rating
Brand image
MANN + HUMMEL

24 x 120 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050242405
  • Item #7853020
  • Manufacturer Part #050242405
4.2 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Height
120 in
Size
24 in x 120 in
Width
24 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter