This product requires certification to purchase.

24 x 24 x 21 in. MERV 12 Bag Air Filter Pack of 8

MANN + HUMMEL

24 x 24 x 21 in. MERV 12 Bag Air Filter Pack of 8

  • Fast #
  • Part #M304654421083
  • Item #7853081
  • Manufacturer Part #304654421083
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

24 x 24 x 21 in. MERV 12 Bag Air Filter Pack of 8

  • Fast #
  • Part #M304654421083
  • Item #7853081
  • Manufacturer Part #304654421083
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 12
  • Pack of 8
  • Requires Certification
Dimensions & Measurements
Depth
21 in
Height
24 in
Package Quantity
Pack of 8
Size
24 in x 24 in x 21 in
Width
24 in
Characteristics & Features
Disposable
No
Filter Type
Bag
MERV Rating
12
Warranty & Product Information
Product Type
Air Filter