This product requires certification to purchase.

25 x 25 x 1 in. Select Fiberglass Die Cut Frame

MANN + HUMMEL

25 x 25 x 1 in. Select Fiberglass Die Cut Frame

  • Fast #
  • Part #M11204012525
  • Item #9969758
  • Manufacturer Part #11204-012525
5 out of 5 Customer Rating
MANN + HUMMEL

25 x 25 x 1 in. Select Fiberglass Die Cut Frame

  • Fast #
  • Part #M11204012525
  • Item #9969758
  • Manufacturer Part #11204-012525
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
25 in
Size
25 in x 25 in x 1 in
Width
25 in
Characteristics & Features
Disposable
Yes
Material
Fiberglass
MERV Rating
4
Warranty & Product Information
Type
P11204012525
UL Listed
Yes
UPC
840100909564