This product requires certification to purchase.

25 x 32 in. Air Filter

MANN + HUMMEL

25 x 32 in. Air Filter

  • Fast #
  • Part #M050251602
  • Item #3522377
  • Manufacturer Part #050251602
5 out of 5 Customer Rating
MANN + HUMMEL

25 x 32 in. Air Filter

  • Fast #
  • Part #M050251602
  • Item #3522377
  • Manufacturer Part #050251602
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3-Ply
  • Requires Certification
Dimensions & Measurements
Height
32 in
Size
25 in x 32 in
Width
25 in
Characteristics & Features
Disposable
No
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter