This product requires certification to purchase.

25 x 64 x 1 in. MERV 8 Air Filter

MANN + HUMMEL

25 x 64 x 1 in. MERV 8 Air Filter

  • Fast #
  • Part #M050251604
  • Item #3522380
  • Manufacturer Part #050251604
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

25 x 64 x 1 in. MERV 8 Air Filter

  • Fast #
  • Part #M050251604
  • Item #3522380
  • Manufacturer Part #050251604
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Synthetic Fiber Air Filter
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
64 in
Size
25 in x 64 in x 1 in
Width
25 in
Characteristics & Features
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter