This product requires certification to purchase.

25 x 90 in. MERV 8 Air Filter

MANN + HUMMEL

25 x 90 in. MERV 8 Air Filter

  • Fast #
  • Part #M050251805
  • Item #7853099
  • Manufacturer Part #050251805
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

25 x 90 in. MERV 8 Air Filter

  • Fast #
  • Part #M050251805
  • Item #7853099
  • Manufacturer Part #050251805
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Height
90 in
Size
25 in x 90 in
Width
25 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter