This product requires certification to purchase.

30 x 20 x 1 in. Glass H Roll

MANN + HUMMEL

30 x 20 x 1 in. Glass H Roll

  • Fast #
  • Part #MGHR30201
  • Item #11751508
  • Manufacturer Part #GHR30201
4.3 out of 5 Customer Rating
MANN + HUMMEL

30 x 20 x 1 in. Glass H Roll

  • Fast #
  • Part #MGHR30201
  • Item #11751508
  • Manufacturer Part #GHR30201
4.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Roll Air Filter
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
20 in
Size
30 in x 20 in x 1
Width
30 in
Characteristics & Features
Disposable
Yes
Filter Type
Roll
Material
Fiberglass
Warranty & Product Information
Product Type
Filter
Type
PGHR30201