This product requires certification to purchase.

40 x 20 x 1 in. MERV 8 Air Filter

MANN + HUMMEL

40 x 20 x 1 in. MERV 8 Air Filter

  • Fast #
  • Part #M050202002
  • Item #3522357
  • Manufacturer Part #050202002
3.4 out of 5 Customer Rating
Brand image
MANN + HUMMEL

40 x 20 x 1 in. MERV 8 Air Filter

  • Fast #
  • Part #M050202002
  • Item #3522357
  • Manufacturer Part #050202002
3.4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Synthetic Fiber Air Filter
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
20 in
Size
40 in x 20 in x 1 in
Width
40 in
Characteristics & Features
Disposable
No
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter