This product requires certification to purchase.

10 x 30 x 1 in. MERV 8 Pleated Air Filter

MANN + HUMMEL

Prime 8 10 x 30 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #M21208011030
  • Item #11751501
  • Manufacturer Part #21208-011030
3.6 out of 5 Customer Rating
MANN + HUMMEL

Prime 8 10 x 30 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #M21208011030
  • Item #11751501
  • Manufacturer Part #21208-011030
3.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Medium efficiency MERV 8-A Panel pleated disposable filter
  • Maximum operating temperature: 180 Degrees Fahrenheit (82 Celsius)
  • Filter shall be classified by underwriters laboratories as UL 900
  • MANN+HUMMEL recommends filter to be installed with the pleats running vertically
  • One inch deep filters are rated at 300 FPM
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
30 in
Size
10 in x 30 in x 1 in
Width
10 in
Characteristics & Features
Collection
Prime 8
Disposable
Yes
Filter Type
Pleated
Material
Synthetic
MERV Rating
8
Warranty & Product Information
Product Type
Filter
Type
P21208011030