This product requires certification to purchase.

23-1/2 x 29-1/2 x 1 in. Standard Pleated Filter

MANN + HUMMEL

Prime 8 23-1/2 x 29-1/2 x 1 in. Standard Pleated Filter

  • Fast #
  • Part #M21208C01235295
  • Item #11751504
  • Manufacturer Part #21208C01235295
3.9 out of 5 Customer Rating
MANN + HUMMEL

Prime 8 23-1/2 x 29-1/2 x 1 in. Standard Pleated Filter

  • Fast #
  • Part #M21208C01235295
  • Item #11751504
  • Manufacturer Part #21208C01235295
3.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Medium efficiency MERV 8-A Panel pleated disposable filter
  • Maximum operating temperature: 180 Degrees Fahrenheit (82 Celsius)
  • Filter shall be classified by underwriters laboratories as UL 900
  • MANN+HUMMEL recommends filter to be installed with the pleats running vertically
  • One inch deep filters are rated at 300 FPM
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
29-1/2 in
Size
23-1/2 in x 29-1/2 in x 1 in
Width
23-1/2 in
Characteristics & Features
Collection
Prime 8
Disposable
Yes
Filter Type
Pleated
Material
Synthetic
MERV Rating
8
Warranty & Product Information
Product Type
Filter
Type
P21208C01235295