This product requires certification to purchase.

10 x 20 x 2 in. Select Die Cut Frame

MANN + HUMMEL

Select FDC 10 x 20 x 2 in. Select Die Cut Frame

  • Fast #
  • Part #M11204021020
  • Item #11751458
  • Manufacturer Part #11204-021020
5 out of 5 Customer Rating
MANN + HUMMEL

Select FDC 10 x 20 x 2 in. Select Die Cut Frame

  • Fast #
  • Part #M11204021020
  • Item #11751458
  • Manufacturer Part #11204-021020
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Commercial and industrial light-medium workload disposable panel air filter in a die cut
  • Maximum operating temperature: 150 Degrees Fahrenheit (65 Celsius)
  • Filter shall be classified by underwriters laboratories as UL 900
  • One and Two inch deep filters are rated at 300 FPM
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
20 in
Size
10 in x 20 in x 2
Width
10 in
Characteristics & Features
Collection
Select FDC
Disposable
Yes
Filter Type
Throwaway
Material
Fiberglass
MERV Rating
5
Warranty & Product Information
Product Type
Filter
Type
P11204021020