This product requires certification to purchase.

18 x 23 x 1 in. Custom FG Die Cut Filter

MANN + HUMMEL

Select FDC 18 x 23 x 1 in. Custom FG Die Cut Filter

  • Fast #
  • Part #M11204C011823
  • Item #11751487
  • Manufacturer Part #11204C011823
4.9 out of 5 Customer Rating
MANN + HUMMEL

Select FDC 18 x 23 x 1 in. Custom FG Die Cut Filter

  • Fast #
  • Part #M11204C011823
  • Item #11751487
  • Manufacturer Part #11204C011823
4.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Commercial and industrial light-medium workload disposable panel air filter in a die cut
  • Maximum operating temperature: 150 Degrees Fahrenheit (65 Celsius)
  • Filter shall be classified by underwriters laboratories as UL 900
  • One and Two inch deep filters are rated at 300 FPM
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
23 in
Size
18 in x 23 in x 1 in
Width
18 in
Characteristics & Features
Collection
Select FDC
Disposable
Yes
Filter Type
Throwaway
Material
Fiberglass
MERV Rating
5
Warranty & Product Information
Product Type
Filter
Type
P11204C011823