Mansfield Plumbing Products 1.28 gpf Toilet Tank
M112
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- BAA Compliant
- No
- Bowl Only - FEI
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.28 gpf
- Flow Rate Range
- 1.0 - 1.28 gpf
- GSA Approved
- No
- IAPMO Listed
- No
- MA Approved
- No
- Tank Only - FEI
- Yes
- Toilet Type
- Tank, Two Piece
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday