• Cart

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Limited lifetime warranty
  • Material: Vitreous china
  • Rough-in size: 12"

Mansfield Plumbing Products Magnum™ 1.6 gpf Elongated Toilet

M722

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M, ANSI A112.19.6
ASME Specifications
ASME A112.19.2M, ASME A112.19.6
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Collection
Magnum™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
24-3/4 in
Toilet Bowl Length
28-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
18-5/8 in
Toilet Rough-In
12 in
Toilet Type
One Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY