11-1/2 in. 3-1/2 gal. Watersaver Flush Valve
11-1/2 in. 3-1/2 gal. Watersaver Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Include shank gasket and locknut
- Individually boxed
- Accommodate direct lever or chain connection
Specifications
- ADA Compliant:
- No
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Length:
- 11-1/2 in
- WaterSense Labeled:
- No