Mansfield Plumbing Products

1.28 gpf Toilet in Bone

Part #M41353121BO  |  Manufacturer Part #413510507

Color/Finish: Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Color matched trip lever
  • Rough-in size: 12"
  • Pilot operated fill valve
  • Limited lifetime warranty

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Color Finish: Bone

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 29 in

Toilet Bowl Length: 29-3/4 in

Toilet Bowl Width: 19-3/4 in

Toilet Rough-In: 12 in

Toilet Type: Two Piece

WaterSense Labeled: Yes