Elongated Toilet Bowl in White

You last purchased this on
 
Mansfield Plumbing Products

Alto® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Alto® Elongated Toilet Bowl in White

  • Fast #
  • Part #M138WH
  • Item #1393213
  • Manufacturer Part #013810000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Three bolt tank-to-bowl connection
  • Elongated front bowl
  • Anti-siphon ballcock
  • Glazed trapway: 2"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Alto®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Width:
14-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No