DESCRIPTION

  • Can be used with single hole, 4" or 8" faucets
  • Concealed front overflow
  • Outstanding protection with Mansfield limited lifetime warranty

Mansfield Plumbing Products Maverick™ II Drop-In Oval Lavatory Sink in 4 in. Centerset Faucet

M267

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 1/2 in x 10 1/2 in
CSA Certified
CSA B45
Center Size
4 in
Collection
Maverick™ II
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in X 17 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$67.25
EACH
  • QUANTITY

DOCUMENTS