Mansfield Plumbing Products

Pro-Fit® 59-3/4 x 35-3/4 in. Whirlpool Drop-In Bathtub with Left Drain in White

Part #M6518WH  |  Manufacturer Part #6518

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2M

ASME Specifications: ASME A112.19.7M

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

Capacity: 45 gal

Collection: Pro-Fit®

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Overall Length: 59-3/4 in

Overall Width: 35-3/4 in

Size: 59-3/4 in x 35-3/4 in

UL Listed: Yes