60 x 42 in. Whirlpool Drop-In Bathtub in White
Pro-Fit® 60 x 42 in. Whirlpool Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pro-Fit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Dual Mount
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- UL Listed:
- No