Mansfield Plumbing Products

Quantum® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever

Part #M123RHWH  |  Manufacturer Part #123010040

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure flush system
  • Flow rate: 1.6 gpf
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Mansfield Plumbing Products M148WH Toilet Bowl

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1-08

Collection: Quantum®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Handle Material: Metal

Handle Type: Trip Lever

Height: 14-1/8 in

IAPMO Listed: Yes

Length: 9-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank, Two Piece

Trip Lever Location: Right-Hand

WaterSense Labeled: No

Width: 19 in