Elongated Toilet Bowl in White
Quantum® Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Rough-in size: 12"
- Available in white and standard colors
- Elongated front SmartHeight™
- Glazed trapway: 2-1/8"
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2008
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Quantum®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17-1/4 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No