• Cart

DESCRIPTION

  • Anti-siphon ballcock
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2"
  • Limited lifetime warranty
  • Rough-in size: 12"
  • Round front bowl

Mansfield Plumbing Products Alto™ Round Toilet Bowl

M117

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A122.19.2-2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Mansfield Plumbing Products M160WH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1-08
Collection
Alto™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-3/4 in
Toilet Bowl Shape
Round
Toilet Bowl Width
13-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS