1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White
Summit® 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rate: 1.6 gpf
- Limited lifetime warranty
- Material: Vitreous china
- Chrome push button actuator
- Pilot operated anti-siphon fill valve
- Dual flush flushing system
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Summit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome
- Handle Type:
- Button
- Height:
- 16-1/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 19-3/8 in