DESCRIPTION

Mansfield Plumbing Products Maple Undermount Bathroom Sink in White

M217WH

Manufacturer Part #: 217010070

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
CSA Certified
CSA B45
Collection
Maple
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Bowl Size
17 5/16 in x 14 1/8 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes

Print

DOCUMENTS