Mansfield Plumbing Products Vitreous China Wall Mount Lavatory Sink with 4 in. Centerset Faucet M2018HBNS4

DESCRIPTION

  • Drilled for concealed arm carrier
  • Includes hanger
  • Outstanding protection with Mansfield limited lifetime warranty

Mansfield Plumbing Products Vitreous China Wall Mount Lavatory Sink with 4 in. Centerset Faucet

M2018HBNS4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS