1-5/8 - 8 x 5 in. Stainless Steel and Plastic Pipe Support
1-5/8 - 8 x 5 in. Stainless Steel and Plastic Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Free standing or structurally attached
- Available with integrated 2 mm isolation pad or 1/2" HD walk pad
- All stainless steel hardware
- Vertical adjustable ranges from 4" - 18"; fixed height models available
- Designed and manufactured in compliance with the international fuel gas code, MSS SP-58-2002, MSS SP-69-2002 and MSS SP-127-2001 where applicable for structural support systems
- 1-5/8" square or shallow aluminum strut depending upon series
- UV protected nylon or stainless steel base
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbon Black
- Fits Pipe Size:
- 2 in
- Height:
- 6 in
- Length:
- 8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Aluminum, Plastic
- Material Type:
- Reinforced Nylon
- Product Type:
- Pipe Support
- Width:
- 5 in
- Work Load Limit:
- 110 lb