DESCRIPTION

Mapa Professional Neoprene Lined Glove

M334949

Glove Size:

SPECIFICATIONS

Color Finish
Black, Blue
Glove Size
XL
Length
12 in
Material
Rubber
Material Type
Neoprene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY