6 in. Electric Range Drip Pan
6 in. Electric Range Drip Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine Whirlpool burner bowls
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- GSA Approved:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- Type:
- WW10290353
- UL Listed:
- No