Marathon
1/2 hp 115V 3450 RPM Semi Enclosed Oil Burner Motor
Part #MARO701 | Item #4079945 | Manufacturer Part #O701
Horsepower:
1/2 hpProduct Details
- High efficiency design
- Ultra quiet performance
- Features a 14" cord for easy connection
Documents
Specifications
Frame Size: 48
Horsepower: 1/2 hp
Motor Enclosure: Semi Enclosed
Phase: Single Phase
RPM: 3450
UL Listed: Yes
Volts: 115V