1/4 hp 115V 3450 RPM Semi Enclosed Oil Burner Motor

Part #MARO004  |  Item #4079851  |  Manufacturer Part #O004

Horsepower:

1/4 hp

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quiet and economical sleeve bearings
  • Two-bolt direct mounting

Documents

Specifications

Frame Size: 48

Horsepower: 1/4 hp

Motor Enclosure: Semi Enclosed

Phase: Single Phase

RPM: 3450

UL Listed: No

Volts: 115V