Marcal

12 x 12 in. Dry Wax Flat Sheet (Case of 1000)

Part #MCD8222  |  Manufacturer Part #MCD 8222

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique breathability prevents sandwiches from becoming soggy
  • Added wet strength stands up to sauces
  • Biodegradable and compostable

Specifications

Color Finish: White

Length: 12 in

Package Quantity: Case of 1000

Width: 12 in