Marcal

15 x 15 in. Dry Wax Flat Sheet (Case of 1000)

Part #MCD8223  |  Manufacturer Part #MCD 8223

Length:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique breathability prevents sandwiches from becoming soggy
  • Added wet strength stands up to sauces
  • Biodegradable and compostable

Specifications

Color Finish: White

Length: 15 in

Package Quantity: Case of 1000

Width: 15 in