Marcal

17 in. Dinner Napkin

Part #M2121  |  Manufacturer Part #2121

Length:

17 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handy SnapPac® feature makes dispensing the 2-ply napkins quick, easy and convenient
  • NRDC endorsed
  • Meets EPA CPG requirements
  • Whitened without chlorine bleaching
  • 30 packs of 100 napkins

Specifications

Color Finish: White

Length: 17 in

Material: Recycled Paper

Width: 15 in