9-1/2 in. Beverage Napkin
9-1/2 in. Beverage Napkin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient, space saving Easy Reach® pack
Specifications
- Color Finish Name:
- White
- Length:
- 9-1/2 in
- Material:
- Recycled Paper
- Width:
- 9-3/4 in