9 in. 2-Ply Household Roll Towel in White (Case of 30)

Part #MAC630  |  Item #4442506  |  Manufacturer Part #MAC 630

Length:

9 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roll towels with 100% recycled content
  • Whitened without chlorine bleaching
  • No dyes or fragrances added
  • Virtually lint-free

Specifications

Color Finish: White

Length: 9 in

Material: Recycled Paper

Product Type: Paper Towel Roll

Width: 11 in