Marcal

9 in. Kitchen Roll Towel in White (Case of 15)

Part #MAC610  |  Manufacturer Part #MAC 610

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roll towels are 100% recycled for use in break room or janitorial services
  • NRDC endorsed
  • Meets EPA CPG requirements
  • Whitened without chlorine bleaching, and have no added dyes or fragrances
  • Virtually lint free
  • 70 sheets per roll; 15 rolls per case

Specifications

Color Finish: White

Length: 9 in

Material: Recycled Paper

Type: MAC610

Width: 11 in