Margaux® Pull Cabinet Hardware in Vibrant French Gold

Part #K16263-AF  |  Item #3279787  |  Manufacturer Part #16263-AF

$37.28 EACH
(Pricing is for Vibrant® French Gold)

Color/Finish: Vibrant® French Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Installation hardware and template included

Specifications

ADA Compliant: No

Collection: Margaux®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Handle Type: Pull

Length: 3-1/2 in

Material: Metal

Style: Traditional

Width: 1-1/2 in