Mariposa® 66 x 36 in. Drop-In Bathtub with Left Drain in Almond

Part #K1224-VBL-47  |  Item #4479977  |  Manufacturer Part #1224-VBL-47

Color/Finish: Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Includes 25' of wiring and amplifier
  • Hourglass shape adds style and elegance to your bathroom
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation

Specifications

ADA Compliant: No

Bathtub Shape: Hourglass in Rectangle

CARB OTC LEED Compliant: No

Collection: Mariposa®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Left

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Alcove

Material: Acrylic

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

Type: EA54873