Mariposa® 72 x 36 in. Drop-In Bathtub with Left Drain in White

Part #K1259-ZZ-0  |  Item #2484542  |  Manufacturer Part #1259-ZZ-0

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Mariposa 6' bath combines elegant design with simplified installation
  • This model is constructed of high-gloss acrylic in your choice of colors, and a drop-in installation with a reversible drain outlet gives you the flexibility to design your perfect
  • Aerator
  • Flexible supplies
  • Less drain and lift rod
  • Lever handle
  • Perfect height for use with vessels

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Capacity: 72 gal

Collection: Mariposa®

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Installation Type: 3 Wall Alcove

Material: Acrylic

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in