4-5/8 x 1/2 in. Clay Crayon in Blue
4-5/8 x 1/2 in. Clay Crayon in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clay-based formula provides longer marking mileage
- Special harder formula allows for superior marking in hot climates
- Known in construction trades as "keel" or layout chalk
- Marking range: -20°F to 150°F (-29°C to 66°C)
Specifications
- Application:
- Concrete, Construction, Metal, Plastic, Rubber, Stone, Wood
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 5/8 in
- GSA Approved:
- No
- Height:
- 4-119/200 in
- Length:
- 4-5/8 in
- Material:
- Clay
- Origin:
- Domestic
- Product Type:
- Crayon
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- Tool Type:
- Marker
- Weight:
- 0.065 lb
- Width:
- 547/1000 in