DESCRIPTION

  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Made in the USA
  • Resists galling, rust and corrosion
  • Working temperature up to 1800° F (982° C)

Markal E-Z Break® Anti-Seize Compound

L08910

Size:

SPECIFICATIONS

Application
Bolts, Flanges, Nuts, Splines, Valves
CARB OTC LEED Compliant
No
Collection
E-Z Break®
Color Finish
Grey
Maximum Temperature
1800
Melting Temperature
140 F - 150 F
Size
10 oz
Type
Paste

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.71
EACH
  • QUANTITY

DOCUMENTS