DESCRIPTION

  • Heavy-duty metal barrel contains extra-large ink supply for longer marking life
  • Mark size: 1/8" or 1/4"
  • Multi-use chisel tip creates both fine and broad marks
  • Pocket clips keeps markers secure when not in use
  • Xylene-free formula

Markal Dura-Ink® 2 Carded Marker Pen in Black

L96237

Manufacturer Part #: 96237

Color/Finish

Black

SPECIFICATIONS

Application
Cardboard, Glass, Metal, Paper, Pipe, Plastic, Wood
Collection
Dura-Ink®
Color Finish
Black
Length
5-5/8 in
Material
Ink
Temperature Range
-50 to 150° F (-46 to 66° C)

Print