DESCRIPTION

  • Jumbo ink supply for greater marking mileage
  • Made in the USA
  • Mark size: 1/8"
  • Opaque ink formula for bold marks
  • Pocket clips keeps markers secure when not in use
  • The tapered bullet tip provides clear, precise marks for easy identification
  • Xylene-free formula

Markal Dura-Ink® 5-5/8 in. Marker in Black

L96923

Manufacturer Part #: 96923

Color/Finish

Black

SPECIFICATIONS

Application
Cardboard, Glass, Leather, Metal, Pipe, Plastic, Wood
Collection
Dura-Ink®
Color Finish
Black
Length
5-5/8 in
Material
Ink
Temperature Range
-50 to 150° F (-46 to 66° C)

Print