1800-2200F White
Heat Stik 1800-2200F White
Package Quantity Info:
Each: 1 Inner Pack: 144 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- White-hot surface paint crayon writes on iron, steel castings, ingots, forgings, blooms, billets and high temperature metal alloys
- Extra-wide hot surface marker lasts longer than competitive hot chalk, for extended writing life
- Marks are readable even on white-hot steel for instant identification
- Durable marks will not run, char, flow, discolor, peel or crack
- Marking range: 1800°F to 2200°F (982°C to 1204°C)
Documents
Specifications
- Application:
- Surfaces
- Collection:
- Heat Stik
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Height:
- 4-3/4 in
- Material:
- Paper
- Maximum Temperature:
- 2200
- Product Type:
- Marker
- Tool Type:
- Paint Marker
- Type:
- L81820
- UPC:
- 048615818207
- Width:
- 3/4 in