10-3/8 x 12-1/2 in. Surface Mount Frame for CWH1000 Series Fan Forced Wall Heaters

You last purchased this on
 
Marley Engineered Products

10-3/8 x 12-1/2 in. Surface Mount Frame for CWH1000 Series Fan Forced Wall Heaters

This product requires certification to purchase.
You last purchased this on
 
Marley Engineered Products

10-3/8 x 12-1/2 in. Surface Mount Frame for CWH1000 Series Fan Forced Wall Heaters

  • Fast #
  • Part #MCWHSM
  • Item #7504784
  • Manufacturer Part #CWHSM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Heating
Brand Model Compatibility:
CWH1000 Series Fan Forced Wall Heaters
Color Finish Name:
White
Depth:
4 in
ETL Listed:
Yes
Height:
12-1/2 in
Installation Type:
Surface Mount
Material:
Steel
UL Listed:
Yes
Width:
10-3/8 in