DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Marley Engineered Products Heater

MCRA1512T2

Watts:

SPECIFICATIONS

AMP
12.5
BTU
5118
Depth
3-3/4 in
Energy Star Compliant
No
Height
12-1/4 in
MBH
5.118
Volts
120V
Watts
1500
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY