Baseboard Thermostat
Baseboard Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 22
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- 2500
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F
- Touch Screen -:
- No
- UL Listed:
- Yes
- Volts:
- 120/277V