Marley Engineered Products
Berko® QTS Series 120V 5120 BTU Kickspace Heater
Part #MQTS1500T | Item #2345161 | Manufacturer Part #QTS1500T
Call for Pricing
BTU:
5120How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: 12.5
BTU: 5120
Collection: Berko® QTS Series
Depth: 8-7/8 in
Energy Star Compliant: No
Height: 3-1/2 in
Length: 15-7/20 in
MBH: 5.12
Material: Galvanized Steel
Phase: Single Phase
Power Source: Electric
Volts: 120V
Watts: 1500
Width: 15 in