DESCRIPTION

Marmon/Keystone Seamless Stainless Steel Tubing

MST4035

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
Length
20 ft
Material
Stainless Steel
Material Type
304
Pipe Tubing Size
1/4 in
Type
Seamless
Wall Thickness
0.03 in